Shop All Appliance Parts
Nutrichef
20 Shelf Stainless Steel Trays with Digital Timer and Temperature Control, 2000 Watts
Mfr # NCFD20S
Zoro # G201902261
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nutrichef
- MFR # NCFD20S
- Zoro # G201902261
- UPC # 842893136134
- Country of Origin China
- Category Appliance Parts
Description
Features: - Food-grade Stainless Steel and Glass Front Door - 20-layer Living Drawer (14.96" X 11.02") - Electronic Probe and Timing Temperature Control - 360° Hot Air Circulation - Large Capacity with 20 trays and Up to 13 lbs. of Food Dehydrate at once - Switch Door Magnetic Induction - Built-in Rear-mounted Motor and Internal Fan - Circulates Warm Air - Easy to Store and Clean - Safe and Quiet to Use - Touch-Control LED Display - Dishwasher Safe - Automatic Shut Off - Memory Function - Includes Overheat Protection - Included Mesh Screen & Fruit Roll Sheet - Free Recipe Book with 50 Original Recipes - Adjustable Time and Temperature - Perfect Way to Preserve Fruit, Snacks, Vegetables, Bread, Flowers, and more - Automatic Shut off when Timer is Done - Transparent Door allows you to Easy Monitor - Air Flow: Horizontal (back to front) What's in the Box: - (1) Stainless Steel Food Dehydrator - (1) Included Mesh Screen - (1) Fruit Roll Sheet - (20) Trays Technical Specs: - Power Button: START/STOP Light Up, Screen shows 00:00 - Temperature Setting: 160°F - Temperature increment/Decrement: 5°F - Construction Material: Stainless Steel - Power Supply: AC 120V, 60Hz - Power Output: 900W - Time Range: 0 - 24 hrs. - Adjustable Wind Speed: 1-3 Gears - Temperature Range: 86°F–212°F (30°C–100°C) - Product Dimension: 18.11'' x 15.75'' x 31.89'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Aluminum Scoop, 38 oz. (AS38)
- ALLIANCE VALVE 3-WAY 240-50/60 US 20L/M (F8286401P)
- MANITOWOC Bracket - Door Support (4011063)
- DART Ultra Clear Cups, 20 oz, PET, PK600 (TP20)
- CAMCO Range Bake Elements 2475W 250V (00721)
- EXACT REPLACEMENT PARTS Infinite Switch Replaces GE WB24T10029 (ERWB24T10029)
- ALLIANCE KIT- VALVE, GRAVITY DRAIN(2ID 115V NO)GR (803293P)
- ALLIANCE BURNER 120/170/200, PKG (M412025P)
- CAMCO Pan Drip Elect Range Chrm 6In (00383)
- PENTAIR WATER 6GAL Laundry System (2162B)
- ALLIANCE PULLEY (WHEEL) IDLER PACKAGED (28800P)
- Nutrichef Appliance Parts