Nutrichef

18Bottles Compressor Wine Cooler Ss Door


product price: $321.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Stainless Steel Door and Handle - Contains Placement for Standing Bottles - Wine Chilling Refrigerator Cooler - (18) Wine Bottle Capacity - Compressor Fan Cooling Technology - Digital Touch Button Display Panel - Adjustable Temperature Control - Celsius and Fahrenheit Selectable (°C/°F) - Integrated LED Light with Power Control - Sensitive Touch Screen Control Button on Glass - Blue Temperature Display - Glass Door with Stainless Steel Door Frame - Built-in Circulation Fan & Ventilation Grill - Includes Contoured, Polished Chrome Wine Racks - Bottom Tall Shelf for Standing Wine Bottle Storage - Free-Standing Design for Floor, Table or Countertop Placement - Ultra-Quiet Operation What’s In The Box: - Compact Wine Fridge - (5) Chrome Wine Racks - (1) Bottom Standing Rack Technical Specs: - Wine Cooler Capacity: (18) Bottles - Internal Volume/Capacity: 50.5 Liters - Temperature Range: 41 - 64° Fahrenheit (5 - 18°C) - Standard Red Wine Bottle (DxH): 3.0’’ x 11.9’’ -inches - Housing Construction Material: Engineered ABS (Inner), Lacquered Iron (Shell) - Power Cable Length: 6.6 ft. - Power: 120V, 60 Hz - Unit Dimensions (W x D x H): 13.6’’ x 17.7’’ x 30.3’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.