Shop All Cookware
Nutrichef
15Pcs Colorful Cookware Set
Mfr # NCCWCOR15
Zoro # G200670000
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features: - Basic Home Kitchenware - Black Non-stick Inside and Mixed Colors Outside - Professional Home Kitchenware - Stylish Colorful Kitchen Cookware Design - Multi-Sized Cooking Pots with Lids - Small, Medium Skillet Fry Pans - Durable & Long Lasting Non-Stick Coating - Solid Black Bakelite Handles - Effectively Distributes & Retains Heat for Even Cooking All-Around - See-Through Tempered Glass Lids - Stain-Resistant & Easy-to-Clean - Dishwasher Safe - Includes Heat-Resistant Kitchen Tool Utensils - Food-Grade Safe, Environmentally Friendly Construction - Pots & Pans Safe for Gas, Electric, Ceramic & Induction Counter Cooktops - 0.89QT & 1.25QT Saucepot may not be Suitable for the Induction Cooktop - PFOA/PFOS FREE What’s in the Box: - Pink Sauce Pot with Lid, (0.89 qt) - Blue Sauce Pot with Lid, (1.25 qt) - Yellow Cooking Pot with Lid, (1.81 qt) - Green Dutch Oven Pot with Lid, (4.44 qt) - Black Small Fry Pan, 8-Inch - Red Medium Fry Pan, 10-Inch - Slotted spoon - Slotted Spatula, - Pasta Server - Soup Ladle - Potato Masher Technical Specs: - Max Temperature: 350° Fahrenheit (180° Celsius) - Construction Material: Pressed Aluminum Metal, - Engineered Nylon, Tempered Glass - Interior Coating: Basic Black N/S coating, Exterior Coating: Heat Resistant Lacquer - Coating Thickness: 18-25 um, 2.5mm Pressed Aluminum - Material Metal Hardness:1-2 HB - Saucepan Pot Size (L x W x H): 12’’ x 5.51’’ x 2.56’’ - inches (with Lid) - Saucepan Pot Size (L x W x H): 12.79’’ x 6.30’’ x 2.76’’ - inches (with Lid) - Cook Pot Size (L x W x H): 12.99’’ x 7.08’’ x 3.15’’ -inches (with Lid) - Dutch Oven Pot Size (L x W x H):15.35’’ x 9.45’’ x 4.33’’ - inches (with Lid) - Small Fry Pan Size (L x W x H): 14.37’’ x 7.87’’ x 1.57’’ -inches (with Handle) - Medium Fry Pan Size (L x W x H): 17.12’’ x 10.23’’ x 1.97’’ -inches (with Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPCORN INDIANA Caddy Popcorn Aged White Cheddar 1.7 oz., PK6 (8435710054)
- ALLIANCE HOSE DRAIN PLASTIC (NDEP) (685730)
- TRUE Gasket(27-7/8" X 63-1/4") For - Part# 953865 (953865)
- VULCAN HART Hose, 913135-00042 (913135-00042)
- NUTRICHEF 10" 8" & 6" Fry Pan (NCCI76)
- NUTRICHEF 11 Pcs Gold Lines Kitchenware Set (NCCW11GL)
- NUTRICHEF Lid For Nccw11Rdl Cooking Pot (PRTNCCW11RDLCPL)
- NUTRICHEF Lid For Nccw11Pur Cooking Pot (PRTNCCW11PURCPL)
- NUTRICHEF 12Pcs Heavy Set, NCCW12BLU (NCCW12BLU)
- NUTRICHEF Saucepan Pot Work With Nccw12Red (PRTNCCW12REDSP)
- LODGE PAN CAST IRON 10.25"" BLK (L8SKL)
- Nutrichef Cookware