Nutrichef

14Pcs Colorful Cookware Set


product price: $232.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nutrichef
  • MFR # NCCWALN14
  • Zoro # G100680710
  • UPC #
    842893130781
  • Country of Origin China
  • Category Cookware

Description

Features: - Luxury Home Kitchenware - 3 Layers Copper Non-stick Inside and Hard-Anodized Looking Heat Resistant Lacquer - Outside Professional Home Kitchenware - Stylish Kitchen Cookware Design - Multi-Sized Cooking Pots with Lids - Small, Medium Skillet Fry Pans - Additional Jumbo Cooker and Griddle Pan - Durable & Long Lasting Non-Stick Coating - Solid Cast Iron W/Silicone Grip Handles - Effectively Distributes & Retains Heat for Even Cooking All-Around - See-Through Tempered Glass Lids - Stain-Resistant & Easy-to-Clean - Dishwasher Safe - Includes Heat-Resistant Kitchen Tool Utensils - Food-Grade Safe, Environmentally Friendly Construction - Pots & Pans Safe for Gas, Electric, Ceramic & Induction Counter Cooktops - 1.4qt. Saucepot may not be Suitable for the Induction Cooktop - PFOA/PFOS FREE What’s in the Box: - Sauce Pot with Lid, (1.4 qt) - Cooking Pot with Lid, (2.1 qt) - Stew Pot with Lid, (4.6 qt) - Jumbo Cooker with Lid, (3.2 qt) - Small Fry Pan, 8-Inch - Medium Fry Pan,9.5-Inch - Griddle Pan, 11-Inch - Slotted Spatula - Pasta Server - Soup Ladle Technical Specs: - Max Temperature: 450° Fahrenheit (232° Celsius) - Construction Material: Pressed Aluminum Metal - Engineered Nylon, Tempered Glass - Interior Coating: 3 Layers Copper N/S coating, - Exterior Coating: Hard-Anodized Looking Heat Resistant Lacquer - Coating Thickness: 25-30 um, 3.0/3.5mm Pressed Aluminum - Material Metal Hardness:1-2 HB - Sauce Pot Size (L x W x H): 12.59’’ x 6.57’’ x 3.74’’ - inches (with Lid) - Cooking Pot Size (L x W x H): 15.35’’ x 8.07’’ x 3.66’’ -inches (with Lid) - Dutch Oven Pot Size (L x W x H):13.07’’ x 9.68’’ x 5.11’’ - inches (with Lid) - Jumbo Cooker (L x W x H):20.27’’ x 11.25’’ x 3.15’’ - inches (with Lid) - Small Fry Pan Size (L x W x H): 14.17’’ x 8.07’’ x 1.69’’ -inches (with Handle) - Medium Fry Pan Size (L x W x H): 17.52’’ x 9.8’’ x 1.77’’ -inches (with Handle - Griddle Pan Size (L x W x H): 19.48’’ x 11.22’’ x 0.70’’ -inches (with Handle) - Slotted Spatula (L x W x H): 12.32’’ x 3.74’’ x 1.18’’ -inches - Pasta Server (L x W x H): 12.40’’ x 2.83’’ x 1.96’’ -inches - Soup Ladle (L x W x H): 12.20’’ x 3.3’’ x 3.3’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.