No Product Image Available
Nutrichef

1472? Extreme Heat Resistant Grill Gloves - 14'' Food Grade Kitchen Oven Mitts, Silicone Non-Slip Co


product price: $24.99
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Extreme Heat Resistant Up to 1472? (800 Degree Celcius) - Greatest Protection When Grilling or in the Kitchen - Easily Handle the Food Out of the Pot or on the Grill - Universal Size & Flexible and Washable - Non-slip Silicone Material for a Great Grip - Heat-Resistant Fiber - Soft Inner Cotton for Double Protection & Comfortable - 5 inches Long Sleeve Design - Hook Design for Hanging After Use - Easier to Store - Extended Wrist Guard and Breathable What's in the Box: - (2) BBQ Grill Gloves Technical Specs: - Maximum Temperature: Up to 1472? or 800°C - Construction Materials: Oxidized Fiber, Silicone and Polyester Cotton - Thickness: 4.5mm - Product Dimensions (L x W x H): 12 7/8'' x 7 1/4'' x 0.5'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.