Nutrichef

12Pcs Heavy Set, NCCW12BRW


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nutrichef
  • MFR # NCCW12BRW
  • Zoro # G500681355
  • UPC #
    842893129686
  • Country of Origin China
  • Category Cookware

Description

Features: - Professional Home Kitchenware - Coffee Inside and Brown Outside - Professional Home Kitchenware - Stylish Modern Kitchen Cookware Design - Elegant & Sleek Metallic Ridge-Line Pattern - Multi-Sized Cooking Pots with Lids - Small, Medium & Large Skillet Fry Pans - Durable & Long Lasting Non-Stick Coating - Comfortable Cool-Touch Form-Fitting Handle Grips - Effectively Distributes & Retains Heat for Even Cooking All-Around - See-Through Tempered Glass Lids - Stain-Resistant & Easy-to-Clean - Includes Heat-Resistant Kitchen Tool Utensils - Food-Grade Safe, Environmentally Friendly Construction - Pots & Pans Safe for Gas, Electric, Ceramic & Induction Counter Cooktops - PFOA & PFOS Free What’s in the Box: - Saucepan Pot with Lid, 1.5QT - Cooking Pot with Lid, 2QT - Dutch Oven Pot with Lid, 3.4QT - Small Fry Pan, 8-Inch - Medium Fry Pan, 9.5-Inch - Large Fry Pan, 11-Inch - Soup Ladle - Pasta Fork - Spatula Technical Specs: - Max Temperature: 500° Fahrenheit (260° Celsius) - Construction Material: Reinforced Forged Aluminum Metal, Engineered Nylon Silicone, Tempered Glass - Interior Coating: Whitford Xylan Plus, Exterior Coating: Heat Resistant Lacquer - Coating Thickness: 18-25 um, 4.0mm Multi-Layered Cookware - Material Metal Hardness:1-2 HB (How many HB?) - Cook Pot Size (L x W x H): 13.7’’ x 7.9’’ x 3.5’’ -inches (with Lid) - Saucepan Pot Size (L x W x H): 14.1’’ x 7.1’’ x 3.2’’ - inches (with Lid) - Dutch Oven Pot Size (L x W x H): 15.3’’ x 9.5’’ x 4.3’’ - inches (with Lid) - Small Fry Pan Size (L x W x H): 15’’ x 7.9’’ x 1.8’’ -inches (with Handle) - Medium Fry Pan Size (L x W x H): 17.1’’ x 9.5’’ x 2.0’’ -inches (with Handle) - Large Fry Pan Size (L x W x H): 18.7’’ x 11.0’’ x 2.2’’ -inches (with Handle)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.