Shop All Refrigerators
Nutrichef
12Bottles Compressor Wine Cooler
Mfr # PKCWC120
Zoro # G100681496
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nutrichef
- MFR # PKCWC120
- Zoro # G100681496
- UPC # 842893120096
- Country of Origin China
- Category Refrigerators
Description
Features: - Wine Chilling Refrigerator Cooler - Compact Freestanding Wine Cellar Style - (12) Wine Bottle Capacity - Built-in Compressor Cooling Technology - Simple Electric Plug-in Design - Adjustable Temperature Settings - Digital Soft-Touch Button Control Panel - Interior LED Light Illumination Control - Silent, Ultra-Quiet Operation - Built-in Circulation Fan & Ventilation Grill - Reinforced Glass Door with Air-Tight Seal - Celsius and Fahrenheit Unit Selectable (°C/°F) - Button-Activated Child Safety Auto-Lock Function - Integrated Door Handle for a Smooth Front Surface - Includes Contoured, Polished Chrome Wine Racks - Bottom Tall Shelf for Standing Wine Bottle Storage - Free-Standing Design for Floor, Table or Countertop Placement What’s In The Box: - Compact Wine Fridge - (5) Chrome Wine Racks - (1) Bottom Standing Rack Technical Specs: - Wine Cooler Capacity: (12) Bottles - Total Internal Fridge Volume/Capacity: 32.93 Liters - Temperature Range: 41 - 64° Degrees Fahrenheit (5 - 18°C) - Standard Size Red Wine Bottle Compatible (D x H): 3.0’’ x 11.9’’ -inches - Housing Construction Material: Engineered ABS (Inner), Lacquered Iron (Shell) - Power Cable Length: 6.6’ ft. - Power Supply: 120V - Total Wine Cellar Size (W x D x H): 9.9’’ x 17.7’’ x 31.2’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD MEDAL Gold Medal Baking Mixes Whole Grain Variety Muffin Mix 5lbs, PK6 (16000-31529)
- BOARDWALK Translucent Plastic Cold Cup 5 oz., Pk100 (BWK TRANSCUP5)
- KING KOOKER 6qt. Cast Iron Pot, Aluminum Lid and Basket (CIFFB)
- MISSION FOODS Mission Foods Tri-Color Triangle Tortilla Chips 2lbs Bag, PK6 (8613)
- NUTRICHEF 15Bottles Compressor Wine Cooler (PKCWC150)
- NUTRICHEF 18Bottles Compressor Wine Cooler Dual-Zo, PKCWCDS188 (PKCWCDS188)
- NUTRICHEF 15Bottles Compressor Wine Cooler Ss Door (PKCWC15)
- NUTRICHEF 18Bottles Compressor Wine Cooler Ss Door (PKCWC18)
- NUTRICHEF 24Bottles Compressor Wine Cooler Ss Door (PKCWC24)
- WHYNTER Built-in Black Glass 80-can capacity 3.4 cu ft. Beverage Refrigerator (BBR-801BG)
- FRIGIDAIRE Refrigerator, Top Freezer, 10cu ft, Silver (FFET1022UV)
- Nutrichef Refrigerators