Shop All Cookware
Nutrichef
11Pcs Diamond Set, NCCW11RDD
Mfr # NCCW11RDD
Zoro # G500669933
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features: - Ceramic Coating Inside - Heat Resistant Lacquer Outside - Professional Home Kitchenware - Stylish Modern Kitchen Cookware Design - Elegant & Sleek Diamond-Line Pattern - Multi-Sized Cooking Pots with Lids - Medium & Large Skillet Fry Pans - Durable and Long Lasting Ceramic Coating - Comfortable Cool-Touch Form-Fitting Handle Grips - Effectively Distributes & Retains Heat for Even Cooking All-Around - See-Through Tempered Glass Lids - Stain-Resistant & Easy-to-Clean - Includes Heat-Resistant Kitchen Tool Utensils - Food-Grade Safe, Environmentally Friendly Construction - Pots & Pans Safe for Gas, Electric, Ceramic & Induction Counter Cooktops - PTFE/PFOA/PFOS Free What's In The Box: - Saucepan Pot with Lid, 1.7 Quart - Dutch Oven Pot with Lid, 3.6 Quart - Cooking Pot with Lid, 2.1 Quart - Large Fry Pan, 11-Inch - Small Fry Pan, 8-Inch - Soup Ladle - Pasta Fork - Spatula Technical Specs: - Max Temperature: 500° Fahrenheit (260° Celsius) - Construction Material: Reinforced Forged Aluminum Metal, Engineered Nylon Silicone, - Tempered Glass - Interior Coating: Excilon Gray Diamond Ceramic - Exterior Coating: Red Matt Heat Resistant Laquer - Coating Thickness: 25-35um, 3.0/3.5mm Multi-Layered Cookware - Metal Material Hardness: 7 Level HB - Cook Pot Size (L x W x H): 12.2’’ x 7.9’’ x 3.7’’ -inches (with Lid) - Saucepan Pot Size (L x W x H): 14.3’’ x 7.1’’ x 3.6’’ - inches (with Lid) - Dutch Oven Pot Size (L x W x H): 13.7’’ x 9.5’’ x 4.1’’ - inches (with Lid) - Small Fry Pan Size (L x W x H): 15.1’’ x 7.9’’ x 1.6’’ -inches (with Handle) - Large Fry Pan Size (L x W x H): 19’’ x 11.0’’ x 2.0’’ -inches (with Handle)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS DaySpots - Tuesday 2" circle White w/Yellow (DDOT-T2)
- IMPERIAL Ifs40E-208V Heating Element # 2 - 1 Firebar Heate (36973-208)
- WARING One Piece Jar Pad (025871)
- CMA DISH MACHINES Uc 65E Tee Rinse Thermometer (02103.23)
- NUTRICHEF 11 Pcs Gold Diamond Kitchenware Set (NCCW11GD)
- NUTRICHEF Saute Pan (NC3PSAUC)
- NUTRICHEF Electric Countertop Food Dehydrator, Food Preserver (Black) (PKFD14BK)
- NUTRICHEF Lid For Nccw12S Saucepan Pot (PRTNCCW12SPLID)
- NUTRICHEF Small Fry Pan Work With Nccw11Bd (PRTNCCW11BDSFP)
- NUTRICHEF Large Fry Pan Work With Nccw12S (PRTNCCW12LFP)
- CROCK POT Crock-Pot 5025-WG-NP Slow Cooker, 110 V, 3200 W, 2.5 qt Capacity, Stoneware, White (2135591)
- Nutrichef Cookware