Shop All Tray Stands
Nutribullet
NutriBullet N12-1001 Classic Nutrient Extractor Blender; Grey
Mfr # N12-1001
Zoro # G804008681
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nutribullet
- MFR # N12-1001
- Zoro # G804008681
- UPC # 818049021005
- Country of Origin China
- Category Tray Stands
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Specifications- Color: Grey
- Material: Plastic
- Type: Personal Blender
- Capacity: Less than 24 Oz
- Power: 1000 Watts and Above
- Product Features: Dishwasher Safe
- Speed Control: Type Button
- Dimension: 12.1 x 11.8 x 13.0 in.
- Weight: 8.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE IDEAS Double Wall Cold Beverage Dispenser, 3 Gallon, Stainless Steel (CBDDW3GSS)
- RSVP INTERNATIONAL Oval Measuring Scoop - one quarter Cup (OMS-4)
- MANITOWOC ICE Water Trough (000000672)
- JADE RANGE Burner, Front (Assy) (8406200000)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- WINCO Pizza Pan Stand (APZT-789)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- WINCO 31 in Chrome Tray Stand (TSY-1A)
- AMERICAN METALCRAFT Tray Stand, Polished Chrome (TRSD1815)
- Nutribullet Tray Stands