Nutone

Nutone PBL-2 Replacement CD 2 Push Button Bulb Dimmer


product price: $32.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 1 in.
  • Material Plastic
  • Width 1 in.
  • Length 1 in.
  • Primary Color Clear
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1 in.
Width 1 in.
Length 1 in.

Details

Material Plastic
Primary Color Clear
Light (Number of Levels) 1
Type Replacement Bulb
Lighting Type Incandescent

Description

Features
  • Replacement CD 2 Push Button Bulb Dimmer
  • 16 volts max
  • Fits most lighted push buttons
  • Fits all Nutone lighted push buttons
  • Carded 2
Specifications
  • Dimension: 5.5" H x 3" W x 0.1" L
  • Weight: 0.1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.