Shop All Vacuum Filters
Nutone
NuTone NUCT156B Hard Surface Floor Tool Kit
Mfr # CT156B
Zoro # G304132862
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 2.1 in
- Length 11.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nutone
- MFR # CT156B
- Zoro # G304132862
- UPC # 784891779718
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 4 in |
Width | 2.1 in |
Length | 11.9 in |
Description
This 11-3/4 in. lightweight brush efficiently cleans tile, hardwood flooring, and other hard flooring surfaces. Two rows of soft natural bristles pick up dust and fine particles for thorough cleaning. An ideal complement to basic floor/rug tools for every home. With a swivel neck, you can easily maneuver in tight spaces.
Specification- Swivel neck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWNY Dish Detergent, Antibacterial, Manual, Orange, 28 oz, OE, PK 8 (PGC97318CT)
- PROCTER & GAMBLE 32OZ Fresh MP Cleaner (48587)
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Paper Towels with Premium Absorbency Pockets, 1.75" Core, White, (600'/Roll, 6 Rolls/Case) (50606)
- ZEP Liquid Heat Drain Opener, 33.8 oz., PK12 (ZULH34)
- TENNANT Filter, Exhaust Filter (9009072)
- GUARDAIR Cartridge Filter, Standard, 10-1/2" dia. (N635ATEX)
- HOOVER Vacuum Filter, 1/4" H, 4-1/2" L (440009176)
- RIDGID Vacuum Filter, Standard (VF4000)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066133)
- ATRIX Omega Toner and Dust Filter Cartridge, 2 Pack (31700-2P)
- NILFISK Filter, HEPA, Use with Mfr. No. 10664 (1402666010)
- Nutone Vacuum Filters