Nutone

NuTone NUCT150B Deluxe Floor and Rug Tool; Extra Wide


product price: $38.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width (In.) 4 in
  • Depth 10.8 in
  • Height 3.3 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width (In.) 4 in
Depth 10.8 in
Height 3.3 in

Description

Clean your floors and rugs even faster with the NuTone Deluxe Floor/Rug Tool, Extra Wide. The tool’s standard 11⁄4" neck diameter fits all standard wands and offers edge to edge cleaning in a wide 11-inch path. Cleanup is finished in no time!

  • Color - Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.