Shop All Balancing Valves
Nutech
Manual Balancing Valve, 2 In, FNPT
Mfr # MB4-4A-200F-200F
Zoro # G5133353
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Connection FNPT
- Body Material Forged Brass
- Flow Range 15.0 to 50.0 gpm
- Max. Pressure 600 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nutech
- MFR # MB4-4A-200F-200F
- Zoro # G5133353
- Country of Origin China
- Category Balancing Valves
Dimensions
Pipe Size | 2 in |
Details
Item | Manual Balancing Valve |
Connection | FNPT |
Body Material | Forged Brass |
Flow Range | 15.0 to 50.0 gpm |
Max. Pressure | 600 psi WOG |
Ball Material | Chrome Plated Brass |
Seat Material | PTFE |
Handle Material | Zinc Plated with Vinyl Grip |
Seal Material | EPDM |
Max. Fluid Temp. | 250 Degrees F |
Includes | Dual PT Plugs, Memory Stop |
Description
Manual Balancing Valve, Pipe Size 2 in, Connection FNPT, Flow Range 15.0 to 50.0 gpm, Max. Pressure 600 psi WOG, Max. Fluid Temp. 250 Degrees F, Body Material Forged Brass, Ball Material Chrome Plated Brass, Seal Material EPDM, Seat Material PTFE, Handle Material Zinc Plated with Vinyl Grip, Includes Dual PT Plugs, Memory Stop
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 2-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-919BC)
- VIEGA Viega ProPress union, 1/2" x 1/2" (86007)
- ROHL Edwardian Era Bridge Kitchen Faucet With Sidespray In Polished Nickel, Handle Type: Lever (U.4756L-PN-2)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 40 (583-360)
- NUTECH Automatic Balancing Valve, 3/64"Pipe Size (AL2-050F-050F)
- NUTECH Manual Balancing Valve, 1/2 In, FNPT (MB1E-1B-050F-050F)
- NUTECH Manual Balancing Valve, 1 In, FNPT (MB2E-2B-100F-100F)
- NUTECH Manual Balancing Valve, 1/2 In, Sweat (MB1E-1A-050S-050S)
- NUTECH Manual Balancing Valve, 1-1/4 In, Sweat (MB3E-3A-125S-125S)
- NUTECH Manual Balancing Valve, 1/2 In, Sweat (MB1E-1B-050S-050S)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (FP62380PF)
- Nutech Valves