Shop All Balancing Valves
Nutech
Manual Balancing Valve, 1/2 In, FNPT
Mfr # MB1E-1B-050F-050F
Zoro # G5120333
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection FNPT
- Body Material Forged Brass
- Flow Range 1.3 to 4.0 gpm
- Max. Pressure 600 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nutech
- MFR # MB1E-1B-050F-050F
- Zoro # G5120333
- Country of Origin China
- Category Balancing Valves
Dimensions
Pipe Size | 1/2 in |
Details
Item | Manual Balancing Valve |
Connection | FNPT |
Body Material | Forged Brass |
Flow Range | 1.3 to 4.0 gpm |
Max. Pressure | 600 psi WOG |
Seat Material | PTFE |
Handle Material | Zinc Plated with Vinyl Grip |
Max. Fluid Temp. | 250 Degrees F |
Includes | Dual PT Plugs, Memory Stop |
Seal Material | EPDM |
Ball Material | Chrome Plated Brass |
Description
Manual Balancing Valve, Pipe Size 1/2 in, Connection FNPT, Flow Range 1.3 to 4.0 gpm, Max. Pressure 600 psi WOG, Max. Fluid Temp. 250 Degrees F, Body Material Forged Brass, Ball Material Chrome Plated Brass, Seal Material EPDM, Seat Material PTFE, Handle Material Zinc Plated with Vinyl Grip, Includes Dual PT Plugs, Memory Stop
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G094)
- NIBCO 1-1/4" x 1/2" NOM C Copper Reducing Coupling (600R 11/4X1/2)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/2X1" (4381049860)
- 3M RO Replacement Sediment/Carbon Prefilter (3MROP310)
- NUTECH Manual Balancing Valve, 1 In, FNPT (MB2E-2B-100F-100F)
- NUTECH Manual Balancing Valve, 3/4 In, FNPT (MB1E-1B-075F-075F)
- NUTECH Manual Balancing Valve, 3/4 In, Sweat (MB1E-1B-075S-075S)
- NUTECH Manual Balancing Valve, 1 In, FNPT (MB2E-2A-100F-100F)
- NUTECH Manual Balancing Valve, 1-1/4 In, FNPT (MB3E-3A-125F-125F)
- NUTECH Automatic Balancing Valve, 1/16"Pipe Size (AL2-075F-075F)
- MOEN w/Posi-Temp 1/2" Cold Exp Pex Inlets/Cc Outlets Conn PresBal (FP62365)
- Nutech Balancing Valves