Shop All Balancing Valves
Nutech
Manual Balancing Valve, 1-1/2 In, Sweat
Mfr # MB3E-3A-150S-150S
Zoro # G5133247
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Connection Sweat
- Body Material Forged Brass
- Flow Range 9.5 to 30.0 gpm
- Max. Pressure 600 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nutech
- MFR # MB3E-3A-150S-150S
- Zoro # G5133247
- Country of Origin China
- Category Balancing Valves
Dimensions
Pipe Size | 1 1/2 in |
Details
Item | Manual Balancing Valve |
Connection | Sweat |
Body Material | Forged Brass |
Flow Range | 9.5 to 30.0 gpm |
Max. Pressure | 600 psi WOG |
Ball Material | Chrome Plated Brass |
Max. Fluid Temp. | 250 Degrees F |
Seat Material | PTFE |
Includes | Dual PT Plugs, Memory Stop |
Seal Material | EPDM |
Handle Material | Zinc Plated with Vinyl Grip |
Description
Manual Balancing Valve, Pipe Size 1 1/2 in, Connection Sweat, Flow Range 9.5 to 30.0 gpm, Max. Pressure 600 psi WOG, Max. Fluid Temp. 250 Degrees F, Body Material Forged Brass, Ball Material Chrome Plated Brass, Seal Material EPDM, Seat Material PTFE, Handle Material Zinc Plated with Vinyl Grip, Includes Dual PT Plugs, Memory Stop
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION 6" Flanged Ductile Iron Spring Lever Wafer Check Valve (6SDX12-LTBS-P2/5)
- ISPRING Replacement Composite Filter for Tankless RO RCT600 (FPAC17)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48723)
- UNITHERM Valve Insulation, 42 in. L, 18 in. W (IV4218)
- NUTECH Manual Balancing Valve, 1/2 In, FNPT (MB1E-1A-050F-050F)
- NUTECH Manual Balancing Valve, 1-1/4 In, FNPT (MB3E-3A-125F-125F)
- NUTECH Manual Balancing Valve, 2 In, FNPT (MB4-4A-200F-200F)
- NUTECH Automatic Balancing Valve, 3/64"Pipe Size (AL2-050F-050F)
- NUTECH Automatic Balancing Valve, 1" Pipe Size (AL2-100F-100F)
- NUTECH Manual Balancing Valve, 3/4 In, FNPT (MB1E-1B-075F-075F)
- NUTECH Automatic Balancing Valve, 1/16"Pipe Size (AL2-075F-075F)
- Nutech Balancing Valves