Shop All Balancing Valves
Nutech
Manual Balancing Valve, 1-1/2 In, FNPT
Mfr # MB3E-3A-150F-150F
Zoro # G5120367
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Connection FNPT
- Body Material Forged Brass
- Flow Range 9.5 to 30.0 gpm
- Max. Pressure 600 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nutech
- MFR # MB3E-3A-150F-150F
- Zoro # G5120367
- Country of Origin China
- Category Balancing Valves
Dimensions
Pipe Size | 1 1/2 in |
Details
Item | Manual Balancing Valve |
Connection | FNPT |
Body Material | Forged Brass |
Flow Range | 9.5 to 30.0 gpm |
Max. Pressure | 600 psi WOG |
Max. Fluid Temp. | 250 Degrees F |
Includes | Dual PT Plugs, Memory Stop |
Seat Material | PTFE |
Seal Material | EPDM |
Handle Material | Zinc Plated with Vinyl Grip |
Ball Material | Chrome Plated Brass |
Description
Manual Balancing Valve, Pipe Size 1 1/2 in, Connection FNPT, Flow Range 9.5 to 30.0 gpm, Max. Pressure 600 psi WOG, Max. Fluid Temp. 250 Degrees F, Body Material Forged Brass, Ball Material Chrome Plated Brass, Seal Material EPDM, Seat Material PTFE, Handle Material Zinc Plated with Vinyl Grip, Includes Dual PT Plugs, Memory Stop
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Handle Assy Hot/Cold (2000-0002)
- SHARKBITE SHARKBITE ELBOW 1"" LF (U260LFA)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Reducer, 3" x 2" (ZUSA-STF-QC-117)
- KINGSTON BRASS GSS7706ACLSP Kitchen Faucet Sprayer for GS7706ACLSP (GSS7706ACLSP)
- NUTECH Manual Balancing Valve, 1/2 In, FNPT (MB1E-1A-050F-050F)
- NUTECH Manual Balancing Valve, 3/4 In, FNPT (MB1E-1B-075F-075F)
- NUTECH Manual Balancing Valve, 1 In, FNPT (MB2E-2B-100F-100F)
- NUTECH Manual Balancing Valve, 1-1/4 In, FNPT (MB3E-3A-125F-125F)
- NUTECH Manual Balancing Valve, 1/2 In, Sweat (MB1E-1B-050S-050S)
- NUTECH Automatic Balancing Valve, 1/16"Pipe Size (AL2-075F-075F)
- VIEGA Balancing Valve (82120)
- Nutech Valves