Shop All Disposable Lab Coats
Nutech
Critical Cover® NuTech™ Frock, Disposable, Snap Close, S/M, PK25
Mfr # FK-62121-2
Zoro # G5469727
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material NuTech
- Length 42-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nutech
- MFR # FK-62121-2
- Zoro # G5469727
- Country of Origin India
- Category Disposable Lab Coats
Dimensions
Length | 42-1/2" |
Details
Item | Frock,Disposable,Snap Close,S/M,Package Quantity 25 |
Color | White |
Material | NuTech |
Description
Frock,Disposable,Snap Close,S/M,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Rubber Cap, MultiCAM, PR (52933.16)
- MSA SAFETY Full Face Respirator, M, Bayonet, Silicone (10083792)
- SIGNMISSION OSHA Notice, 3.5" Height, Scrap Metal Only Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-18254)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-4G1)
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF88)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, L, PK30 (FK-32122-3)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWHXL003000)
- CELLUCAP Disposable Lab Jacket, White, 5XL, PK50 (6512EWHLXXXXX)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, XL, PK30 (FK-32122-4)
- ACTION CHEMICAL Disp. Lab Coat, 4XL, Poly, Blue, PK30 (M1710B-4X)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 4XL, PK25 (FK-J2121-7)
- Nutech Workwear and Protective Clothing