Shop All Disposable Lab Coats
Nutech
Critical Cover® NuTech™ Frock, Disposable, Snap Close, L/XL, PK25
Mfr # FK-62121-4
Zoro # G5469742
product price: $73.45
/pk 25, $2.94/ea
$73.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material NuTech
- Length 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nutech
- MFR # FK-62121-4
- Zoro # G5469742
- Country of Origin India
- Category Disposable Lab Coats
Dimensions
Length | 46" |
Details
Item | Frock,Disposable,Snaps,L/XL,Package Quantity 25 |
Color | White |
Material | NuTech |
Description
Frock,Disposable,Snaps,L/XL,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Glove, Poly/Cotton, XS, PR (5AJ51)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10, Legend/Background Color: White/blue (TDK720VPR)
- DEX SAVIOR Mechanics Glove, Hi Viz Green, Neoprene Shell, Small (MG101/S)
- SHOWA Chem Glove Blk Pvc Lg (7712R-10.RT)
- CONDOR Disposable Lab Coat, M, Blue, PK30 (32KF65)
- CONDOR Disposable Lab Coat, XL, PK8 (30C562)
- CONDOR Disposable Lab Coat, L, Red, PK30 (32KF79)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, L (31TV08)
- CELLUCAP Disposable Lab Coat, XL, 44" L, PK30 (63302EWNX)
- CONDOR Disposable Lab Coat, BasicMicro, White, 2XL (30ZE53)
- KEYSTONE SAFETY Polypropylene Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, XL, 30/CS (LC3-WE-NW-XL)
- Nutech Workwear and Protective Clothing