Shop All Disposable Lab Coats
Nutech
Critical Cover® NuTech™ Frock, Disposable, Snap Close, 3XL/4XL, PK25
Mfr # FK-62121-8
Zoro # G5469858
product price: $74.35
/pk 25, $2.97/ea
$74.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material NuTech
- Length 43-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nutech
- MFR # FK-62121-8
- Zoro # G5469858
- Country of Origin India
- Category Disposable Lab Coats
Dimensions
Length | 43-1/2" |
Details
Item | Frock,Disposable,Snaps,3XL/4XL,Package Quantity 25 |
Color | White |
Material | NuTech |
Description
Frock,Disposable,Snaps,3XL/4XL,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, 15ga Gray Nylon/Orange NF WYH Logo XL, 12PK (96790HVIXL)
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- LYLE Decal, Danger Flammable Material, 7" H, 10" W, Polyester, Vertical Rectangle, LCU4-0609-ND_10X7 (LCU4-0609-ND_10X7)
- BRADY Lockout Station, Unfilled, 17 In W (105942)
- DUPONT Disposable Frock, 2XL, White, PK30 (IC264SWH2X00300C)
- ACTION CHEMICAL Disposable Lab Coat, XL, Green, PK30 (M1710G-XL)
- CELLUCAP Disposable Lab Jacket, White, L, PK50 (6512EWHLL)
- CONDOR Disposable Lab Coat, 3XL, Blue, PK30 (32KF69)
- KEYSTONE SAFETY Polypropylene Lab Coat, No Pockets, Elastic Wrists, Snap Front, Single Collar, White, 2XL, 30/CS (LC0-WE-NW-2XL)
- DUPONT Disp. Lab Coat, 2XL, Tyvek(R), White, PK30 (IC224SWH2X00300B)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 4XL, PK25 (FK-J2121-7)
- Nutech Workwear and Protective Clothing