Shop All Disposable Lab Coats
Nutech
Critical Cover® NuTech™ Frock, Disposable, Snap Close, 2XL/3XL, PK25
Mfr # FK-62121-6
Zoro # G5469788
product price: $83.79
/pk 25, $3.35/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material NuTech
- Length 43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nutech
- MFR # FK-62121-6
- Zoro # G5469788
- Country of Origin India
- Category Disposable Lab Coats
Dimensions
Length | 43" |
Details
Item | Frock,Disposable,Snaps,2XL/3XL,Package Quantity 25 |
Color | White |
Material | NuTech |
Description
Frock,Disposable,Snaps,2XL/3XL,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Stencil, Polypropylene, 4" Overall H, 148820 (148820)
- NOTRAX Entrance Mat, Red/Black, 4 ft. W x 6 ft. L (130S0046RB)
- 3M Combination Cartridge/Filter, Acid Gas (AG)/Organic Vapor (OV)/P100, Bayonet, Magenta/Yellow, 2 Pack (60923)
- HONEYWELL NORTH Honeywell Safety Universal Stand For Eyewash Stations, 32-001065-0000 (32-001065-0000)
- DUPONT Lab Coat, S, White, Tyvek(R) 400, PK30 (TY212SWHSM003000)
- DUPONT Tyvek Isoclean Cleanroom Coat, XL, Wht, PK30 (IC264SWHXL00300B)
- ACTION CHEMICAL Disposable Lab Coat, 4XL, Green, PK30 (M1710G-4X)
- ACTION CHEMICAL Disp. Lab Coat, XL, Polypropylene, Wht, PK30 (M1710-XL)
- CELLUCAP Disp Lab Coat, PP, White, XL, PK25 (3302EWSX)
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF59)
- DUPONT Disposable Lab Coat, L, White, PK30 (PB219SWHLG003000)
- Nutech Disposable Lab Coats