Shop All Balancing Valves
Nutech
Automatic Balancing Valve, 3/64"Pipe Size
Mfr # AL2-050F-050F
Zoro # G5694720
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection FNPT
- Body Material Lead Free Brass
- Flow Range 0.3 to 10.0 gpm
- Max. Pressure 400 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nutech
- MFR # AL2-050F-050F
- Zoro # G5694720
- Country of Origin China
- Category Balancing Valves
Dimensions
Pipe Size | 1/2 in |
Details
Item | Automatic Balancing Valve |
Connection | FNPT |
Body Material | Lead Free Brass |
Flow Range | 0.3 to 10.0 gpm |
Max. Pressure | 400 psi WOG |
Standards | NSF/ANSI 372 |
Max. Fluid Temp. | 200 Degrees F |
Seat Material | PTFE |
Seal Material | EPDM |
Includes | (2) Plugged Accessory Ports |
Description
Automatic Balancing Valve, Pipe Size 1/2 in, Connection FNPT, Flow Range 0.3 to 10.0 gpm, Max. Pressure 400 psi WOG, Max. Fluid Temp. 200 Degrees F, Body Material Lead Free Brass, Seal Material EPDM, Seat Material PTFE, Standards NSF/ANSI 372, Includes (2) Plugged Accessory Ports
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Tee, Class 100, 1/2" Pipe Size, MNPT x MNPT (85766)
- RICHMOND Essential Series Gas Water Heater, Natural Gas, 40 gal Tank, 65 gph, 34000 Btuhr BTU (6G40S-34F3)
- AMERICAN STANDARD 1.28 gpf, Manual Flush Valve, 1" IPS Inlet (6147121.002)
- ASAHI 1/2" Socket x Thread PVC Ball Valve 2-Way (1605005)
- NUTECH Manual Balancing Valve, 1/2 In, Sweat (MB1E-1A-050S-050S)
- NUTECH Automatic Balancing Valve, 1" Pipe Size (AL2-100F-100F)
- NUTECH Manual Balancing Valve, 1-1/4 In, FNPT (MB3E-3A-125F-125F)
- NUTECH Manual Balancing Valve, 1 In, FNPT (MB2E-2A-100F-100F)
- NUTECH Manual Balancing Valve, 1/2 In, FNPT (MB1E-1B-050F-050F)
- NUTECH Manual Balancing Valve, 3/4 In, FNPT (MB1E-1A-075F-075F)
- NUTECH Manual Balancing Valve, 1/2 In, Sweat (MB1E-1B-050S-050S)
- Nutech Valves