Shop All Balancing Valves
Nutech
Automatic Balancing Valve, 1/16"Pipe Size
Mfr # AL2-075F-075F
Zoro # G5694711
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Connection FNPT
- Body Material Lead Free Brass
- Flow Range 2.5 gpm
- Max. Pressure 400 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nutech
- MFR # AL2-075F-075F
- Zoro # G5694711
- Country of Origin China
- Category Balancing Valves
Dimensions
Pipe Size | 3/4 in |
Details
Item | Automatic Balancing Valve |
Connection | FNPT |
Body Material | Lead Free Brass |
Flow Range | 2.5 gpm |
Max. Pressure | 400 psi WOG |
Includes | (2) Plugged Accessory Ports |
Standards | NSF/ANSI 372 |
Seal Material | EPDM |
Seat Material | PTFE |
Max. Fluid Temp. | 200 Degrees F |
Description
Automatic Balancing Valve, Pipe Size 3/4 in, Connection FNPT, Flow Range 2.5 gpm, Max. Pressure 400 psi WOG, Max. Fluid Temp. 200 Degrees F, Body Material Lead Free Brass, Seal Material EPDM, Seat Material PTFE, Standards NSF/ANSI 372, Includes (2) Plugged Accessory Ports
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 3 in B5107 BLACK EPDM REPAIR KIT SEE (B5107-RKE300)
- KOHLER 1259-RA-0, 72" L, 36" W, Acrylic (1259-RA-0)
- PARKER M16 x 1-1/2" Metric 316 SS Hollow Hex Plug (VSTI16X1.5ED71)
- K-FLEX USA 1-5/8" x 7/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048158)
- NUTECH Manual Balancing Valve, 1 In, FNPT (MB2E-2A-100F-100F)
- NUTECH Manual Balancing Valve, 2 In, Sweat (MB4-4A-200S-200S)
- NUTECH Manual Balancing Valve, 3/4 In, Sweat (MB1E-1B-075S-075S)
- NUTECH Automatic Balancing Valve, 1" Pipe Size (AL2-100F-100F)
- NUTECH Manual Balancing Valve, 3/4 In, FNPT (MB1E-1A-075F-075F)
- NUTECH Manual Balancing Valve, 1/2 In, Sweat (MB1E-1A-050S-050S)
- FIORENTINI 31155-6Bp 2" Painted Balanced (F31155-6BP)
- Nutech Balancing Valves