Shop All Ball Valves
Nutech
1/2" Sweat Combination Strainer Valve
Mfr # SV1E-050S-050S
Zoro # G5120254
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Forged Brass
- Body Style Wye
- Bypass Port Size 1/2"
- Temp. Range Up to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nutech
- MFR # SV1E-050S-050S
- Zoro # G5120254
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Bypass Port Size | 1/2" |
Overall Length | 4.99 in |
Outlet Connection Size - Side 1 | 1/2 in |
Handle Length | 2.33 in |
Outlet Connection Size - Side 2 | 1/2 in |
Bypass Connection Size | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Combination Strainer, Body Material Brass, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Type - Side 1 Sweat, Outlet Connection Size - Side 2 1/2 in, Outlet Connection Type - Side 2 Sweat, Bypass Connection Size 1/2 in, Bypass Connection Type Sweat, Handle Type Lever, Handle Material PVC, Zinc-Plated Steel, Ball Material Chrome-Plated Brass, Seat Material PTFE, Seal Material EPDM, Stem Material Brass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Claw, 5/8 In OD Tube, Strut Mount (CL-10)
- DELTA Universal Showering Components 5-Setting Raincan Shower Head (RP78575)
- VINTAGE KS3241AX 8-Inch Center Wall Mount Bathroom Faucet (KS3241AX)
- APOLLO EXPANSION PEX PEX-a Expansion Tool (Tool-Only) (EPXTOOL)
- NUTECH 3/4" FNPT Combination Strainer Valve (SV2E-075F-075F)
- NUTECH 1/2" FNPT Combination Strainer Valve (SV1E-050F-050F)
- NUTECH 2" FNPT Combination Strainer Valve (SV4-200F-200F)
- NUTECH 1-1/2" FNPT Combination Strainer Valve (SV3E-150F-150F)
- NUTECH 1-1/4" Sweat Combination Strainer Valve (SV3E-125S-125S)
- NUTECH 1-1/4" FNPT Combination Strainer Valve (SV3E-125F-125F)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T5857066 1)
- Nutech Valves