Shop All Ball Valves
Nutech
1/2" FNPT Combination Strainer Valve
Mfr # SV1E-050F-050F
Zoro # G5121252
original price:
$163.70
7% off
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Forged Brass
- Body Style Wye
- Bypass Port Size 1/2"
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nutech
- MFR # SV1E-050F-050F
- Zoro # G5121252
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Bypass Port Size | 1/2" |
Overall Length | 4.99 in |
Outlet Connection Size - Side 1 | 1/2 in |
Outlet Connection Size - Side 2 | 1/2 in |
Bypass Connection Size | 1/2 in |
Nominal Valve Size | 1/2 in |
Handle Length | 2.33 in |
Description
Combination Strainer, Body Material Brass, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 NPT, Outlet Connection Size - Side 2 1/2 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 NPT, Bypass Connection Size 1/2 in, Bypass Connection Gender Female, Bypass Connection Type NPT, Handle Type Lever, Handle Material PVC, Zinc-Plated Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Toliet Flush Valve, 3.5 GPF (Z6000-YB-YC)
- DIXON Cam and Groove Adapter, Socket Weld SS, 2" (200AWSPSS)
- LEGEND VALVE 3/4 NO LEAD PRESS x MNPT UNION (450-824P)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3320)
- NUTECH 3/4" Sweat Combination Strainer Valve (SV2E-075S-075S)
- NUTECH 2" Sweat Combination Strainer Valve (SV4-200S-200S)
- NUTECH 1" Sweat Combination Strainer Valve (SV2E-100S-100S)
- NUTECH 3/4" FNPT Combination Strainer Valve (SV1E-075F-075F)
- NUTECH 1-1/2" Sweat Combination Strainer Valve (SV3E-150S-150S)
- NUTECH 2" FNPT Combination Strainer Valve (SV4-200F-200F)
- BANJO Valve, Flanged Manifold, 3" (MV300CF)
- Nutech Ball Valves