Shop All Ball Valves
Nutech
1-1/2" FNPT Combination Strainer Valve
Mfr # SV3E-150F-150F
Zoro # G5120385
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material Forged Brass
- Body Style Wye
- Bypass Port Size 3/4"
- Stem Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nutech
- MFR # SV3E-150F-150F
- Zoro # G5120385
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Bypass Port Size | 3/4" |
Overall Length | 7.8 in |
Handle Length | 5.03 in |
Outlet Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Bypass Connection Size | 3/4 in |
Outlet Connection Size - Side 2 | 1 1/2 in |
Description
Combination Strainer, Body Material Brass, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 1 1/2 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 NPT, Outlet Connection Size - Side 2 1 1/2 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 NPT, Bypass Connection Size 3/4 in, Bypass Connection Gender Female, Bypass Connection Type NPT, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-317XKABCP)
- ECCOTEMP System Descaler Solution 1 Gal. (EZL1GAL)
- ZORO SELECT 1" x 5 ft. Non-Threaded Black Pipe Sch 40 (585-600LS)
- KOHLER Kingston Ultra Elongated Toilet Bowl Only in White Seat not Included (K-84325-0)
- NUTECH 1" FNPT Combination Strainer Valve (SV2E-100F-100F)
- NUTECH 2" FNPT Combination Strainer Valve (SV4-200F-200F)
- NUTECH 1/2" FNPT Combination Strainer Valve (SV1E-050F-050F)
- NUTECH 3/4" Sweat Combination Strainer Valve (SV2E-075S-075S)
- NUTECH 1-1/2" Sweat Combination Strainer Valve (SV3E-150S-150S)
- NUTECH 3/4" FNPT Combination Strainer Valve (SV1E-075F-075F)
- ZORO SELECT 3/8" Barb PVC Ball Valve 3-Way (6902990)
- Nutech Valves