Shop All Trays and Platters
Nusteel
NuSteel TR-263 13 x 6.5 in. Blue Resin Wooden Tray
Mfr # TR-263
Zoro # G203910080
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nusteel
- MFR # TR-263
- Zoro # G203910080
- UPC # 847682010893
- Country of Origin China
- Category Trays and Platters
Description
Blue Resin Wooden Tray
Keep your jewelry, trinkets safe and beautifully displayed with Mosaic Tray.
If you are on the lookout for beautiful tableware, you can get a practical and durable solution to complement your lifestyle with a wide range of beautiful tableware collection for every occasion. This is designed to be reliable, durable and attractive for every home.
Specifications- Color: Blue
- Size: 13 x 6.5 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST Post Bran Flakes Cereal 16 oz. Box, PK12 (88052)
- KEENEY MFG Mini Pilot Fill Valve As (K830-15)
- KING KOOKER Party Boat Serving Tray, Food Grade ABS Plastic (4114)
- SALVAJOR Top Bearing Cup/Cone (985001)
- NUSTEEL 18 in Antique Copper Hammered Rectangular Tray (TG861AC)
- NUSTEEL NuSteel TR-241L 13 x 6.5 in. Copper Mosaic Wooden Tray (TR-241L)
- SERVICE IDEAS Tray with Removable Insert, 14 Round, Stainless Steel , Brushed (TR1614RI)
- ORBIS Food Handling Tray 25-3/4"L, White (NPL604 Dough Tray Wht)
- CAMBRO Tray, w/ Compartments, 10x14, Navy Blue (EAPS1014186)
- TABLECRAFT Oval Platter Bskt, 9.25"X6", Blk, PK12 (1073BK)
- WORLD TABLEWARE World Tableware 11.5" Undecorated Kingsmen Platter, PK12 (NR-13)
- Nusteel Trays and Platters