Shop All Trays and Platters
Nusteel
NuSteel TR-242L 13 x 6.5 in. Black Mosaic Wooden Tray
Mfr # TR-242L
Zoro # G803910152
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nusteel
- MFR # TR-242L
- Zoro # G803910152
- UPC # 847682010909
- Country of Origin China
- Category Trays and Platters
Description
Black Mosaic Wooden Tray
Keep your jewelry, trinkets safe and beautifully displayed with Mosaic Tray.
If you are on the lookout for beautiful tableware, you can get a practical and durable solution to complement your lifestyle with a wide range of beautiful tableware collection for every occasion. This is designed to be reliable, durable and attractive for every home.
Specifications- Color: Black
- Size: 13 x 6.5 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA Evaporator (W0202122)
- BERKEL SLICERS Carriage Bearing (01-404375-00031)
- LIFE SAVERS CANDY, HRD, FVEVR, 2 OUNCE (MRS28098)
- MANITOWOC Door And Frame Assembly (040001716)
- NUSTEEL NuSteel TR-263 13 x 6.5 in. Blue Resin Wooden Tray (TR-263)
- NUSTEEL NuSteel TR-241L 13 x 6.5 in. Copper Mosaic Wooden Tray (TR-241L)
- NUSTEEL 18 in Antique Copper Hammered Rectangular Tray (TG861AC)
- VINTIQUEWISE Home Decor Natural Wooden Bark Slice Tray Large Rustic Table Charger Centerpiece 12”, PK 4 (QI004158-12.4)
- ITI Platter, 11x6-3/4, Bright White, PK12 (EL-27)
- VOLLRATH Tray, Brown, L 18 In (86121)
- TABLECRAFT Round Serving Basket, Blk Metal, 6x6x2.25 (10534)
- Nusteel Trays and Platters