Shop All Trays and Platters
Nusteel
NuSteel TR-241L 13 x 6.5 in. Copper Mosaic Wooden Tray
Mfr # TR-241L
Zoro # G103910098
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nusteel
- MFR # TR-241L
- Zoro # G103910098
- UPC # 847682010855
- Country of Origin China
- Category Trays and Platters
Description
Copper Mosaic Wooden Tray
Keep your jewelry, trinkets safe and beautifully displayed with Mosaic Tray.
If you are on the lookout for beautiful tableware, you can get a practical and durable solution to complement your lifestyle with a wide range of beautiful tableware collection for every occasion. This is designed to be reliable, durable and attractive for every home.
Specifications- Color: Copper
- Size: 13 x 6.5 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS WATRNG CAN PLST BLU 0.1G (V127DB)
- CMA DISH MACHINES Thermometer Capillary (03202.00)
- 5 HOUR ENERGY 5-Hour Energy Extra Strength Sugar Free Berry Energy Shot 1.93 oz (718128)
- TABLECRAFT Bus Tub, 22"X16"X7", Hdpe, Blk (1537B)
- NUSTEEL NuSteel TR-263 13 x 6.5 in. Blue Resin Wooden Tray (TR-263)
- NUSTEEL 18 in Antique Copper Hammered Rectangular Tray (TG861AC)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 18 Inch Dia (QI003840-18)
- HEATMAX HeatMax 202024 Warmer 20 x 20 x 24 in. Food Warmer And Merchandiser (202024)
- HOFFMASTER Fluted Hot Dog Tray, White, 6", PK500 (BLHDMWSP)
- COMIDA 14.25 in. Feather Ceramic Rectangular Tray with Handle, Gold (CO2818430)
- VINTIQUEWISE Two Tier Natural Wood Color Tree Bark Server Tray with Rustic Appeal, Two Sizes Trays (QI004381)
- Nusteel Trays and Platters