Shop All Washroom Accessories
Nusteel
NuSteel TGORB15H Standing Toilet Tissue Holder Oil Rubbed Bronze with Storage
Mfr # TGORB15H
Zoro # G904161835
original price:
$72.99
13% off
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nusteel
- MFR # TGORB15H
- Zoro # G904161835
- UPC # 847682001433
- Country of Origin China
- Category Washroom Accessories
Description
The sleek Modern Tissue Roll Stand with Storage add a wonderful elegant touch to today's bathroom decor.
Features- Standing toilet tissue holder oil rubbed bronze with storage
- Accent your bathroom visage with our perfect combination of Finesse and elegance, as Gatco decor is uniquely designed bringing pieces crafted with genuine tradition and modern appeal. Carefully hand Polished and hand crafted from high caliber metalwork, making for a lifetime of durability. Easily place this product where it may provide most convenience in your bathroom. Weighted square base provides an ample stature with a contemporary appeal.
- Mount Type: Freestanding
- Finish: Chrome
- Primary Material : Metal
- Primary Material Details : Steel
- Hardware Material : Steel
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, TB (LF-049-JDYY)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 16mm x 1/2" Male BSPT (R) (PT16-04)
- DANCO Pull Down Replacement Spray, Stnlss Steel (9D00010724)
- JONES STEPHENS Natural Poly Tubing, 3/8" ID, 1/2" OD (T25500)
- NUSTEEL Rustic Stone Antique Boutique Tissue (RUS9H)
- NUSTEEL NuSteel CA322-5 Horizon 3 Tone Copper Tumbler (CA322-5)
- NUSTEEL Regal Glass Metal Cotton Swab Cotton Container (REG1H)
- NUSTEEL NuSteel CA322-9 Horizon 3 Tone Copper Boutique Tissue (CA322-9)
- NUSTEEL NuSteel MR9H Merlot Stainless Steel Boutique Tissue (MR9H)
- NUSTEEL NuSteel IB17I Iceberg Ice Toilet Brush Holder (IB17I)
- GEORGIA-PACIFIC Dispn Towel Rec Trash Recpt 12 (59451)
- Nusteel Washroom Accessories