Shop All Toilet Paper Dispensers & Holders
Nusteel
NuSteel TGN13H Gloss Collection Toilet Tissue Holder - Brushed Nickel
Mfr # TGN13H
Zoro # G303928374
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Brushed Nickel
- Dispenser Width 9.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nusteel
- MFR # TGN13H
- Zoro # G303928374
- UPC # 859269002764
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 9.75 in |
Dispenser Depth | 3 in |
Dispenser Height | 2.13 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brushed Nickel |
Description
This brushed finish standing toilet tissue holder fits perfectly in any bathroom, available also in mirror finish to match your other bathroom or powder room accessories or fixtures.
Dimensions: 7.5" L x 24" H x 7.5" W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN CHEMICAL CO. Airlift Clothesline Fresh Linen 1 Quart Air Freshener (304803)
- TOUGH GUY High Efficiency Laundry Detergent, 100 oz Jug, Liquid, Unscented, Clear (5GUU1)
- SPIC & SPAN Cinch 32 Oz. Glass & Surface Cleaner (15409658601)
- UNGER 40 gal Collapsible Litter Bags, 23 in x 27 in, Green (NB300)
- NUSTEEL NuSteel TGORB13AMH Standing Toilet Tissue Holder Oil Rubbed Bronze Finish with Amber Mosaic (TGORB13AMH)
- NUSTEEL Standing Toilet Tissue Holder Chrome with Storage (NU578088)
- NUSTEEL NuSteel TGN14H Standing Toilet Tissue Holder - Brushed nickle finish (TGN14H)
- NUSTEEL NuSteel TGC13MOPH Standing Toilet Tissue Holder Chrome Finish with Mother of Pearl (TGC13MOPH)
- NUSTEEL NuSteel TGC15H Standing Toilet Tissue Holder Chrome with Storage (TGC15H)
- TAYMOR Toilet Paper Holder, Black, 5-1/2"W, 1 Roll (04-2848BLK)
- DELTA Zura Tissue Holder (774500-CZ)
- Nusteel Toilet Paper Dispensers & Holders