Shop All Toilet Paper Dispensers & Holders
Nusteel
NuSteel TGC13MOPH Standing Toilet Tissue Holder Chrome Finish with Mother of Pearl
Mfr # TGC13MOPH
Zoro # G503735642
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Chrome
- Finish Chrome Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nusteel
- MFR # TGC13MOPH
- Zoro # G503735642
- UPC # 847682001457
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.36 in |
Dispenser Depth | 8 in |
Dispenser Width | 3.35 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Chrome |
Finish | Chrome Finish |
Description
The sleek Modern Tissue Roll Stand with Mosaic texture add a wonderful elegant touch to today's bathroom decor.
Features- Standing toilet tissue holder chrome finish with mother of pearl
- Accent your bathroom visage with our perfect combination of Finesse and elegance, as Gatco decor is uniquely designed bringing pieces crafted with genuine tradition and modern appeal. Carefully hand Polished and hand crafted from high caliber metalwork, making for a lifetime of durability. Easily place this product where it may provide most convenience in your bathroom. Weighted square base provides an ample stature with a contemporary appeal.
- Mount Type: Freestanding
- Finish: Chrome
- Primary Material : Metal
- Primary Material Details : Steel
- Hardware Material : Steel
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 160 Sheets/Box, PK6 (80168)
- PROTEAM Twist Cap, Black (104273)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Blue, Fiberglass (29363)
- SPILFYTER Sorbents, 64 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-90BX)
- NUSTEEL Standing Toilet Tissue Holder Chrome with Storage (NU578088)
- NUSTEEL NuSteel TGORB13AMH Standing Toilet Tissue Holder Oil Rubbed Bronze Finish with Amber Mosaic (TGORB13AMH)
- NUSTEEL NuSteel TGC15H Standing Toilet Tissue Holder Chrome with Storage (TGC15H)
- NUSTEEL NuSteel TGN14H Standing Toilet Tissue Holder - Brushed nickle finish (TGN14H)
- BOSTON HARBOR Toilet Paper Holder Square Wht (L3656-51-07-3L)
- KOHLER Elate Toilet Roll Holder (27292-BL)
- PLUMB SHOP BRASSCRAFT MP CHR ToilPaper Roller (250-695)
- Nusteel Toilet Paper Dispensers & Holders