Shop All Serving Utensils
Nusteel
NuSteel TG-TOOL 5C Kitchen Tool Set - 1.5 mm. Copper Finish
Mfr # TG-TOOL 5C
Zoro # G303910539
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nusteel
- MFR # TG-TOOL 5C
- Zoro # G303910539
- UPC # 847682009149
- Country of Origin China
- Category Serving Utensils
Description
Features
- Type - Kitchen Tool Set
- Finish - Copper
- Set of 5
- Everyday Kitchen Tool Set will bring value, function and style to any kitchen
- Safe in the Dishwasher
- Made with high quality material
- Hand wash recommended
- Material - Stainless Steel
- Thickness - 1.5 m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Contactor 3P 40/50A 24V (2.01.167)
- ALLPOINTS Plastic Standoff (281179)
- RSVP INTERNATIONAL Mini Pie Pan - 6In (MPIE-6)
- DEXTER RUSSELL 4 in Red Pizza Cutter (P177AR-PCP)
- NUSTEEL 1.8 mm Rainbow Crown Potato Masher (NU578085)
- NUSTEEL Utensil Holder and Tool Cutout 4 qt (TGUH15)
- NUSTEEL NuSteel TG-RBWCWN-MSR 1.8 mm Rainbow Crown Potato Masher (TG-RBWCWN-MSR)
- MEPRA Mepra 108644115 Due Oro Nero Cake Fork - Pack of 6 (108644115)
- CARLISLE FOODSERVICE Flagged Polyprop Floor Sweep, 18", PK12 (3620481823)
- TABLECRAFT SS Ladle, Black Vinyl Handle, 1.5 oz (97015)
- RUBBERMAID COMMERCIAL Storage Bin Scoop, Size 32 Oz, Clear (FG9F7500CLR)
- Nusteel Serving Utensils