Shop All Serving Utensils
Nusteel
NuSteel TG-RBWCWN-SLTTUR 1.8 mm Rainbow Crown Slotted Turner
Mfr # TG-RBWCWN-SLTTUR
Zoro # G203910578
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nusteel
- MFR # TG-RBWCWN-SLTTUR
- Zoro # G203910578
- UPC # 847682004175
- Country of Origin China
- Category Serving Utensils
Description
If you are on the lookout for beautiful tableware, you can get a practical and durable solution to complement your lifestyle with a wide range of beautiful tableware collection for every occasion. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Nusteel the crown collection
- High quality stainless steel & food safe
- Material: Stainless Steel
- Length: 13"
- Thickness: 1.8 mm
- Weight: 0.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Ladle, Cap 12 Oz (46822)
- SOUTHBEND Handle (1073496)
- FETCO Faucet, Upper , Decaf, L3D, L3S (1071.0030.00)
- AMERICAN PANEL Glass Globe3-1/4" Dia. X 6-3/4" For - Part# L9D1245 (L9D1245)
- NUSTEEL NuSteel TG-RBWCWN-MSR 1.8 mm Rainbow Crown Potato Masher (TG-RBWCWN-MSR)
- NUSTEEL 1.8 mm Rainbow Crown Potato Masher (NU578085)
- NUSTEEL Utensil Holder and Tool Cutout 4 qt (TGUH15)
- WINCO 1 1/2 oz Ladle (LDIN-1.5)
- SAF-T-SCOOP Food Safe Ice Scoop, 20-24 oz. (SI7750)
- CRESTWARE Pro Slotted Basting Spoon, 13 in. L (SLP13)
- CARLISLE FOODSERVICE Round Dispenser w/Base, 5 gal., Black (222903)
- Nusteel Serving Utensils