Shop All Serving Utensils
Nusteel
NuSteel TG-RBWCWN-SLTSPN 1.8 mm Rainbow Crown Slotted Spoon
Mfr # TG-RBWCWN-SLTSPN
Zoro # G003910631
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nusteel
- MFR # TG-RBWCWN-SLTSPN
- Zoro # G003910631
- UPC # 847682004151
- Country of Origin China
- Category Serving Utensils
Description
If you are on the lookout for beautiful tableware, you can get a practical and durable solution to complement your lifestyle with a wide range of beautiful tableware collection for every occasion. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Nusteel the crown collection
- High quality stainless steel & food safe
- Material: Stainless Steel
- Length: 13"
- Thickness: 1.8 mm
- Weight: 0.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 6Pk2215 Poly-V Belt Multi Rib, 6K2215 (6K2215)
- FLEISCHMANNS Fleischmann's Double Acting Baking Powder 10lbs, PK4 (02712)
- VOLLRATH Bain Marie Pot Cover (79220)
- ANDREAS Andreas JO-63 6.5 in. Round Silicone Mat Jar Opener - White Dots - Pack of 3 (JO-63)
- NUSTEEL NuSteel TG-RBWCWN-MSR 1.8 mm Rainbow Crown Potato Masher (TG-RBWCWN-MSR)
- NUSTEEL Utensil Holder and Tool Cutout 4 qt (TGUH15)
- NUSTEEL 1.8 mm Rainbow Crown Potato Masher (NU578085)
- CAMBRO 10 in Black Camwear® Serving Spoon (SPO10CW110)
- CARLISLE FOODSERVICE Utility Tong, Clear, 8.85 In, PK12 (410907)
- WINCO 4 oz Green Ladle (LDC-4)
- VOLLRATH Pom Tong, L 12 In (47112)
- Nusteel Serving Utensils