Shop All Serving Utensils
Nusteel
NuSteel TG-RBWCWN-PSTA 1.8 mm Rainbow Crown Pasta Server
Mfr # TG-RBWCWN-PSTA
Zoro # G603910819
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nusteel
- MFR # TG-RBWCWN-PSTA
- Zoro # G603910819
- UPC # 847682004182
- Country of Origin China
- Category Serving Utensils
Description
If you are on the lookout for beautiful tableware, you can get a practical and durable solution to complement your lifestyle with a wide range of beautiful tableware collection for every occasion. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Nusteel the crown collection
- High quality stainless steel & food safe
- Material: Stainless Steel
- Length: 13"
- Thickness: 1.8 mm
- Weight: 0.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Operator Switch (00-478752-00003)
- TIC TAC Tic Tac Freshmint Bigpack 1Oz (543979)
- ALLIANCE KIT BELT TENSION TOOL (M4853P3)
- BOULDER CANYON Sea Salt Kettle Cooked Potato Chips 2 oz Pegged (527686)
- NUSTEEL NuSteel TG-RBWCWN-MSR 1.8 mm Rainbow Crown Potato Masher (TG-RBWCWN-MSR)
- NUSTEEL Utensil Holder and Tool Cutout 4 qt (TGUH15)
- NUSTEEL 1.8 mm Rainbow Crown Potato Masher (NU578085)
- TABLECRAFT Stainless Steel Ice Scoop, 4 OZ (H512)
- CAMBRO 12 in Black Camwear® Tongs (12TGS110)
- TABLECRAFT Thumb Disher, Black, Size 24, 1-1/4" (2130)
- TABLECRAFT SS Ladle, Black Vinyl Handle, 3 oz (9703)
- Nusteel Serving Utensils