Shop All Serving Utensils
Nusteel
NuSteel TG-RBWCWN-LDL 1.8 mm Rainbow Crown Laddle
Mfr # TG-RBWCWN-LDL
Zoro # G403910811
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nusteel
- MFR # TG-RBWCWN-LDL
- Zoro # G403910811
- UPC # 847682004205
- Country of Origin China
- Category Serving Utensils
Description
If you are on the lookout for beautiful tableware, you can get a practical and durable solution to complement your lifestyle with a wide range of beautiful tableware collection for every occasion. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Nusteel the crown collection
- High quality stainless steel & food safe
- Material: Stainless Steel
- Length: 13"
- Thickness: 1.8 mm
- Weight: 0.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNREAL BRANDS Dark Chocolate Coconut Bars 4.2 oz., PK6 (2130)
- THICK & EASY Thick & Easy Puree Scrambled Eggs With Cheese & Bacon 7 oz., PK7 (60740)
- WINCO 6 oz Black Solid Portion Spoon (FPS-6)
- BERKEL SLICERS Short Belt (01-402375-00015)
- NUSTEEL NuSteel TG-RBWCWN-MSR 1.8 mm Rainbow Crown Potato Masher (TG-RBWCWN-MSR)
- NUSTEEL Utensil Holder and Tool Cutout 4 qt (TGUH15)
- NUSTEEL 1.8 mm Rainbow Crown Potato Masher (NU578085)
- TABLECRAFT SS Ladle, Black Vinyl Handle, 1.5 oz (97015)
- CARLISLE FOODSERVICE High Heat Serving Spoon, Blk, 13 In, PK12 (441503)
- VOLLRATH 8 oz Ladle (4980810)
- CARLISLE FOODSERVICE Utility Tong, Red, 11.75 In, PK12 (471205)
- Nusteel Serving Utensils