Nusteel

Nusteel TG-OS421 13 in. Embossed Round Vintage Dinner Charger Plates


product price: $58.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This set of 6 Embossed Rim Vintage charger plates are a tabletop statement in sophistication. Each charger plate is 13" in diameter with a beautifully designed rim.

Specifications
  • Size: 13"
  • Shape: Round
  • Weight: 4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.