Shop All Serving Utensils
Nusteel
NuSteel TG-CWN-TUR 1.8 mm Crown Turner Brushed
Mfr # TG-CWN-TUR
Zoro # G903910786
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nusteel
- MFR # TG-CWN-TUR
- Zoro # G903910786
- UPC # 847682009682
- Country of Origin China
- Category Serving Utensils
Description
If you are on the lookout for beautiful tableware, you can get a practical and durable solution to complement your lifestyle with a wide range of beautiful tableware collection for every occasion. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Nusteel the crown collection
- High quality stainless steel & food safe
- Finish: Brushed
- Material: Stainless Steel
- Length: 13"
- Thickness: 1.8 mm
- Weight: 0.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Defrost Timer 24Hr 240 Volt 60Hz (118429)
- EDLUND Bushing (B119-3)
- FERNOX Fernox 62437 Central Heating Cleaner F3 Express - 400ML (62437)
- SCOTSMAN Drier (02-3319-02)
- NUSTEEL Utensil Holder and Tool Cutout 4 qt (TGUH15)
- NUSTEEL 1.8 mm Rainbow Crown Potato Masher (NU578085)
- NUSTEEL NuSteel TG-RBWCWN-MSR 1.8 mm Rainbow Crown Potato Masher (TG-RBWCWN-MSR)
- WINCO Winco 9" Stainless Steel Heavy Weight Utility Tong (UT-9)
- WINCO 2 oz Red Solid Portion Spoon (FPS-2)
- CARLISLE FOODSERVICE Tong (60210)
- VOLLRATH Squeeze Disher, 0.72 oz., SS, Orchid (47400)
- Nusteel Serving Utensils