Shop All Serving Utensils
Nusteel
NuSteel TG-CWN-PSTA 1.8 mm Crown Pasta Server Brushed
Mfr # TG-CWN-PSTA
Zoro # G403910729
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nusteel
- MFR # TG-CWN-PSTA
- Zoro # G403910729
- UPC # 847682009705
- Country of Origin China
- Category Serving Utensils
Description
If you are on the lookout for beautiful tableware, you can get a practical and durable solution to complement your lifestyle with a wide range of beautiful tableware collection for every occasion. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Nusteel the crown collection
- High quality stainless steel & food safe
- Finish: Brushed
- Material: Stainless Steel
- Length: 13"
- Thickness: 1.8 mm
- Weight: 0.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIVER Knob-4Prong1/4-20Br Ins #Dk-83 (5911-7034)
- BERKEL Knob (01-40829A-00607)
- JOYCE CHEN Classic Series 14-In. Carbon Steel Wok with Birch Handles (J21-9978)
- PARAMOUNT FARMS Wonderful Pistachios, In Shell Roasted & Salted, 12 PK (072142A25X)
- NUSTEEL NuSteel TG-RBWCWN-MSR 1.8 mm Rainbow Crown Potato Masher (TG-RBWCWN-MSR)
- NUSTEEL 1.8 mm Rainbow Crown Potato Masher (NU578085)
- NUSTEEL Utensil Holder and Tool Cutout 4 qt (TGUH15)
- TABLECRAFT Stainless Steel Ladle, One-Piece, 1 oz (4701)
- CRESTWARE Portion Controller, 2 oz., 13-1/2 in. L (SPO2)
- CRESTWARE Ladle, 1 oz., 12 in. L (OPL01)
- CRESTWARE Aluminum Scoop, 57 oz. (AS57)
- Nusteel Serving Utensils