Shop All Serving Utensils
Nusteel
NuSteel TG-BNCWN-SPN 1.8 mm Black Nickel Crown Collection of Solid Spoon
Mfr # TG-BNCWN-SPN
Zoro # G103910715
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nusteel
- MFR # TG-BNCWN-SPN
- Zoro # G103910715
- UPC # 847682005042
- Country of Origin China
- Category Serving Utensils
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Features- Black nickel crown collection of solid spoon
- high quality stainless steel
- food safe
- Color: Silver
- Material: Stainless Steel
- Length: 1.8 mm
- Size: 13"
- Weight: 0.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER INNOVATIONS Klever Kutter™ Box Cutter (KCJ-1-R-SS)
- MASTER-BILT Electric Expansion Valve, Ke2 (19-14658)
- HAPCO-ELMAR CCH200BLK-Finishing Touches Stand-Up Condiment Holder, Black, PK 12 (CCH200BLK)
- JADE RANGE Burner, Front (Assy) (8406200000)
- NUSTEEL 1.8 mm Rainbow Crown Potato Masher (NU578085)
- NUSTEEL NuSteel TG-RBWCWN-MSR 1.8 mm Rainbow Crown Potato Masher (TG-RBWCWN-MSR)
- NUSTEEL Utensil Holder and Tool Cutout 4 qt (TGUH15)
- CARLISLE FOODSERVICE Tong (60209)
- VOLLRATH Ladle, Cap 6 Oz (4980620)
- CARLISLE FOODSERVICE Pastry Tong, SS, 8 In, PK12 (607680GR)
- VOLLRATH Solid Prep Spoon, 8 1/2 In (4689760)
- Nusteel Serving Utensils