Shop All Serving Utensils
Nusteel
NuSteel TG-BNCWN-MSR 1.8 mm Black Nickel Crown Collection of Potato Masher
Mfr # TG-BNCWN-MSR
Zoro # G103910654
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nusteel
- MFR # TG-BNCWN-MSR
- Zoro # G103910654
- UPC # 847682004991
- Country of Origin China
- Category Serving Utensils
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Features- Black nickel crown collection of potato masher
- high quality stainless steel
- food safe
- Color: Silver
- Material: Stainless Steel
- Length: 1.8 mm
- Size: 13"
- Weight: 0.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WITTCO Handle With Strike For - Part# Wp107 (WP107)
- HAMILTON BEACH COFFE MAKER GLS/PLT 12CUP (43680PS)
- ROBOT COUPE Internal Shaft Seal Kit R45A/R (59080)
- SEM PRODUCTS CORDOVAN BROWN SPRAY (SE15023)
- NUSTEEL 1.8 mm Rainbow Crown Potato Masher (NU578085)
- NUSTEEL NuSteel TG-RBWCWN-MSR 1.8 mm Rainbow Crown Potato Masher (TG-RBWCWN-MSR)
- NUSTEEL Utensil Holder and Tool Cutout 4 qt (TGUH15)
- WILTON 8-3/16 in. L Silver Stainless Steel Cookie Scoop 4 (191007351)
- SAN JAMAR SCOOP ONLY LARGE 64-86 OZ- (SI9500)
- WINCO 2 oz Red Ladle (LDC-2)
- TABLECRAFT Cutlery Bin, 21.6"X12"X3.75", Hdpe, Blk (1524B)
- Nusteel Serving Utensils