Shop All Serving Utensils
Nusteel
NuSteel TG-BNCWN-FRK 1.8 mm Black Nickel Crown Collection of Fork
Mfr # TG-BNCWN-FRK
Zoro # G703910757
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nusteel
- MFR # TG-BNCWN-FRK
- Zoro # G703910757
- UPC # 847682004977
- Country of Origin China
- Category Serving Utensils
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Features- Black nickel crown collection of fork
- high quality stainless steel
- food safe
- Color: Silver
- Material: Stainless Steel
- Length: 1.8 mm
- Size: 13"
- Weight: 0.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXWELL HOUSE Coffee, Ground, Original Roast, 30.6 oz Canister, PK6 (GEN04648CT)
- BUNN Rocker Switch 9/16 X 1-1/8 Spst (1063)
- ORGANA TEA Chamomile Lemon, Soft Tea Pods, PK108 PK (310051)
- CAMBRO 2 qt Food Storage Container (RFS2148)
- NUSTEEL 1.8 mm Rainbow Crown Potato Masher (NU578085)
- NUSTEEL Utensil Holder and Tool Cutout 4 qt (TGUH15)
- NUSTEEL NuSteel TG-RBWCWN-MSR 1.8 mm Rainbow Crown Potato Masher (TG-RBWCWN-MSR)
- TABLECRAFT Brkhse Fltwre Caddy, SS, 10.8"X8.5"X4.8" (GPSSCADDY)
- VOLLRATH Perforated Spoodle, 4 Oz (6422420)
- AMERICAN METALCRAFT 58 oz Scoop (ASC58)
- RSVP INTERNATIONAL Salt Server With Spoon (ALTN)
- Nusteel Serving Utensils