Shop All Shower & Bathtub Parts
Nusteel
NuSteel TG-1327 16 in. Round Serving Tray
Mfr # TG-1327
Zoro # G403999977
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nusteel
- MFR # TG-1327
- Zoro # G403999977
- UPC # 859269002955
- Country of Origin China
- Category Shower & Bathtub Parts
Description
High quality brushed finish serving tray give your pantry area a look that you are sure to love.
Features- Round serving tray
- Heavy Weight Stainless Steel
- Mirror Finish
- Color: Silver
- Material: Stainless Steel
- Dimension: 16"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 4-11/16 " Nickel Bronze Floor Drain Grate (A05NBG)
- DELTA Universal Showering Components Adjustable Slide Bar 26" Chrome (56361)
- DAWN Multi-Purpose Cutter, 8-1/2in L., Manual (T135)
- ALLPOINTS Backslpash Mount Faucet - W/6" Gooseneck (561561)
- NUSTEEL NuSteel CHC10H Chic Stainless Steel Amenity Tray (CHC10H)
- NUSTEEL NuSteel SLO10H Selma Oil Rubbed Bronze Amenity Tray (SLO10H)
- GROHE Control Unit THM Kit #2 (47853000)
- KOHLER Shower Arm W/ 2-Way Diverter (76331-BN)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-2MB)
- KOHLER Elate 1/4 Bath Door 56 3/4 X 59 5/8 (707609-6G79-BL)
- MOEN Cia POSI Shower Only EP BG (T2262EPBG)
- Nusteel Shower & Bathtub Parts