Shop All Brushes
Nusteel
Nusteel TBH-MET-17 Round Shape Stainless Steel Toilet Brush Holder
Mfr # TBH-MET-17
Zoro # G304014397
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Toilet Brush |
Description
Smooth and modern but dependable and durable, our toilet cleaner is the highest rated cleaning tool that makes toilet washing quick and easy. With our toilet brush, your bathroom will look gorgeous and will make cleaning an enjoyable and fulfilling experience Once a tedious chore, cleaning the toilet is made easy and effortless by our new toilet brush and holder set. The strongest toilet scrubber around, our stainless steel toilet brush is fitted with top-grade deep cleaning no-scratch bristles. The long handle is crafted out of wood.
Features- Stainless Steel assorted finishes
- Stylish Modern Design
- Comfortable Toilet Brush
- Construction
- Dimension: 4.5 x 4.5 x 19 in.
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Brown (291466)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (89490)
- BISSELL COMMERCIAL Vacuum Bag, Multi-Ply, HIGH FILTRATION DISPOSABLE BAG, 6 PK (BG151803)
- NUSTEEL Nusteel TBH-8065G-17 Round Shape Stainless Steel Toilet Brush Holder (TBH-8065G-17)
- NUSTEEL Nusteel TBH-TR-17 Freestanding Stainless Steel Toilet Brush Holder (TBH-TR-17)
- OSBORN Economy China Bristle Brush, 1" (0008613300)
- ALLWAY Allway Tools SB411 Grip Carbon Steel Wire Brushes With Scraper; 4 x 11 (5304035)
- DRILLBRUSH Cleaning Supplies - Bathroom Accessories - Scrub Pads - Floor Scrubber (P3-3WU-3V-QC-DB)
- SCHOOL SMART BRUSH WHITE LONG HNDLE CLASS PACK OF 72 - PK (402743)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Red, Polypropylene, 16 7/8 in L Overall (5382804)
- Nusteel Brushes