Shop All Toilet Paper Dispensers & Holders
Nusteel
NuSteel STRH-144C Standing Tissue Roll Holder with iPhone Storage - Copper
Mfr # STRH-144C
Zoro # G404056532
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Copper
- Dispenser Mounting Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nusteel
- MFR # STRH-144C
- Zoro # G404056532
- UPC # 847682001822
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.05 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Copper |
Dispenser Mounting | Freestanding |
Finish | Copper |
Description
Standing Tissue Roll Holder with iPhone Storage
NuSteel presents freestanding toilet paper holder with a phone shelf was born out of a simple need.
Our bathroom products combine smooth and curvy designs that blend with the surroundings, thus accentuating the whole look of your bathroom. Get yourself some bathroom accessories and give your bathroom the look it deserves.
Specifications- Color: Copper
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cleaner and Disinfectant, 1 gal. Bottle, Lemon (49NW11)
- SCOTCH-BRITE 3M Plastic Handle Dish Brush (496-4)
- LIBMAN COMMERCIAL Wet Mop Head, Finishing, Large, PK6 (969)
- ZIP-UP 36" Carpet Film Applicator (CFA36)
- NUSTEEL Standing Toilet Tissue Holder Chrome with Storage (NU578088)
- NUSTEEL NuSteel TGORB13AMH Standing Toilet Tissue Holder Oil Rubbed Bronze Finish with Amber Mosaic (TGORB13AMH)
- NUSTEEL NuSteel TGN14H Standing Toilet Tissue Holder - Brushed nickle finish (TGN14H)
- NUSTEEL NuSteel TGC13MOPH Standing Toilet Tissue Holder Chrome Finish with Mother of Pearl (TGC13MOPH)
- NUSTEEL NuSteel TGC13BLH Standing Toilet Tissue Holder Chrome Finish with Black Mosaic (TGC13BLH)
- NUSTEEL NuSteel STRH-144ORB Standing Tissue Roll Holder with iPhone Storage - Orb (STRH-144ORB)
- KOHLER Components Covered Double Toilet Paper Holder (78384-2MB)
- Nusteel Toilet Paper Dispensers & Holders