Shop All Shower & Bathtub Parts
Nusteel
NuSteel SF10H Sea Foam Amenity Tray
Mfr # SF10H
Zoro # G203999986
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nusteel
- MFR # SF10H
- Zoro # G203999986
- UPC # 847682007688
- Country of Origin China
- Category Shower & Bathtub Parts
Description
This beautiful Mosaic & Shiny Steel Amenity tray will be a beautiful addition to your powder or bathroom, especially when teamed with other pieces from the Sea foam collection.
Features- Sea foam amenity tray
- Stainless steel
- Die-Cast metal base; steel-reinforced coupler
- Dishwasher-safe
- Color: Silver & Green
- Material: Steel
- Finish: Polished Steel
- Weight: 1.27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 22-1/2 Degree Elbow, Hub, 4 in Pipe Size (1WKL2)
- AMERICAN STANDARD Piston Assembly 1.6Fgf FManul Toilt Fv (M964905A-0071600A)
- ZORO SELECT Hex Bushing, 2-1/2"x2", 150,316, Thrd Heavy (4381035210)
- RIDGID Press Ring, SS, 2 in Pipe (37983)
- NUSTEEL NuSteel CHC10H Chic Stainless Steel Amenity Tray (CHC10H)
- NUSTEEL NuSteel SLO10H Selma Oil Rubbed Bronze Amenity Tray (SLO10H)
- KOHLER Header Assembly (1265261-01-BDX)
- KOHLER Wall-Mount Rainhead Arm & Flange (10124-BL)
- PROPLUS 2 x 1.5 Shower Drain Color/Finish Family (173228)
- WHITEHAUS Showerhaus Solid Brass Supply Elbow, Polished Brass (WH173A2-B)
- KINGSTON BRASS CC462 Single Offset Bath Supply (CC462)
- Nusteel Shower & Bathtub Parts