Shop All Washroom Accessories
Nusteel
NuSteel JA4H Jakarta Toothbrush Holder
Mfr # JA4H
Zoro # G804145362
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nusteel
- MFR # JA4H
- Zoro # G804145362
- UPC # 847682002751
- Country of Origin China
- Category Washroom Accessories
Description
The Shiny finish elegant bath accessories with MOP band in the middle and chrome accent add a wonderful elegant touch to today's bathroom decor. The Jakarta Marble bathroom accessories are made of natural stone, giving each piece its own unique variation in color and beauty. They're the perfect way to add natural sophistication to your bathroom.
Features- Jakarta toothbrush holder
- Soap dish, tumbler, toothbrush holder and lotion dispenser are made of resin with rattan and faux leather accents.
- Coordinate all the bath ensemble pieces together with the Jakarta bath rug for a warm and welcoming feel.
- Color: Silver
- Material: Natural Stone
- Finish: Marble
- Weight: 1.127 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1" Wall (693671)
- MOEN Cartridge (130157)
- ARMACELL 7/8" Id X 3/8" Armaflex Pipe Insul. 270/Ctn (APT07838)
- NEPHROS Inline Water Filter, 3 gpm, 7" H, 75 psi (70-0283)
- NUSTEEL Regal Glass Metal Cotton Swab Cotton Container (REG1H)
- NUSTEEL NuSteel IB9A Iceberg Boutique Tissue - Aqua (IB9A)
- NUSTEEL Rustic Stone Antique Boutique Tissue (RUS9H)
- NUSTEEL NuSteel MR9H Merlot Stainless Steel Boutique Tissue (MR9H)
- NUSTEEL NuSteel IB17I Iceberg Ice Toilet Brush Holder (IB17I)
- NUSTEEL NuSteel CA322-5 Horizon 3 Tone Copper Tumbler (CA322-5)
- KOHLER Clc - 15 Shelf Kit (1445685)
- Nusteel Washroom Accessories