Shop All Soap Dishes & Dispensers
Nusteel
NuSteel JA3H Jakarta Soap Dish
Mfr # JA3H
Zoro # G803884927
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nusteel
- MFR # JA3H
- Zoro # G803884927
- UPC # 847682002744
- Country of Origin China
- Category Soap Dishes & Dispensers
Description
The Shiny finish elegant bath accessories with MOP band in the middle and chrome accent add a wonderful elegant touch to today's bathroom decor. The Jakarta Marble bathroom accessories are made of natural stone, giving each piece its own unique variation in color and beauty. They're the perfect way to add natural sophistication to your bathroom.
Features- Jakarta soap dish
- Soap dish, tumbler, toothbrush holder and lotion dispenser are made of resin with rattan and faux leather accents.
- Coordinate all the bath ensemble pieces together with the Jakarta bath rug for a warm and welcoming feel.
- Color: Silver
- Material: Natural Stone
- Finish: Marble
- Dimension: 5.1" x 5.1" x 1"
- Weight: 0.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Snowflakes (212149UOK)
- TRADEMARK FINE ART Bairei 'Crane And Peony' Canvas Art, 22x32 (WAG01140-C2232GG)
- SIGNMISSION Emoji 5 Oclock Circle Vinyl Laminated Decal (D-12-CIR-Emoji 5 oclock)
- HASTINGS HOME Hastings Home Nautical Quilt and Sham Set, Twin XL (463007ZOI)
- NUSTEEL NuSteel PURE3H Pure Ceramic with Metal Chrome Trim Soap Dish (PURE3H)
- NUSTEEL NuSteel FP-18 Black Glass Foam Pump (FP-18)
- NUSTEEL NuSteel SVL6ORBH Soap-Lotion Pump - Oil Rubbed Bronze (SVL6ORBH)
- NUSTEEL NuSteel BR3H Brogan Stainless Steel Soap Dish (BR3H)
- NUSTEEL Sea Foam Soap Dish (SF3H)
- NUSTEEL NuSteel SLO6H Selma Oil Rubbed Bronze Soap-Lotion Pump (SLO6H)
- MACFAUCETS Hands Free Wall Mounted Soap Dispenser In Satin Brass, ASD-13 (ASD-13 SB)
- Nusteel Soap Dishes & Dispensers