Shop All Washroom Accessories
Nusteel
NuSteel IBA-3456-SET4 Soap Dish Tooth Brush Holder Tumbler & Lotion Pump Iceberg Aqua Set 4 Piece
Mfr # IBA-3456-SET4
Zoro # G804159345
original price:
$75.99
12% off
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nusteel
- MFR # IBA-3456-SET4
- Zoro # G804159345
- UPC # 859269002900
- Country of Origin China
- Category Washroom Accessories
Description
FASHION-FORWARD BATH ACCESSORY-Aqua Mosaic Glass Collection sports a shiny Aluminum finish topped off with crackled glass for a contemporary feel. This bath accessory set is sure to elevate the look of any bathroom decor and also add functionality! Plus, this is a fail-proof gift idea for spa lovers!
Features- Nusteel the crown collection
- High quality stainless steel & food safe
- Durable resin luxury set-this 4-piece bathroom accessory set is Made of durable aluminum that's guaranteed to Outlast competing products
- Dishwasher-safe & Multiple users-crackled glass Nickel collection has been specifically designed to fit the needs of multiple users
- 4 Piece
- Finish: Glass Nickel
- Material: Stainless Steel
- Length: 13"
- Thickness: 1.8 mm
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 0.5 gpm Spray Outlet, 15/16"-27 Thread Size, Chrome, Brass and synthetic materials (52600)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing, Inside Dia.: 0.430" (70521)
- SANITUBE Pol Bw Cap T316, 2" Od/Id (16W6P-200)
- JONES STEPHENS EZ Close Premium Plstc Seat, Wht, Elngtd, With Cover, Elongated, White (C2200OS00)
- NUSTEEL NuSteel CA322-9 Horizon 3 Tone Copper Boutique Tissue (CA322-9)
- NUSTEEL Rustic Stone Antique Boutique Tissue (RUS9H)
- NUSTEEL NuSteel MR9H Merlot Stainless Steel Boutique Tissue (MR9H)
- NUSTEEL NuSteel IB17I Iceberg Ice Toilet Brush Holder (IB17I)
- NUSTEEL NuSteel CA322-5 Horizon 3 Tone Copper Tumbler (CA322-5)
- NUSTEEL NuSteel IB9A Iceberg Boutique Tissue - Aqua (IB9A)
- MOEN Eva Euro Single Post Paper Holder Oil Rubbed Bronze (YB2808ORB)
- Nusteel Washroom Accessories