Shop All Trash Cans
Nusteel
NuSteel HS8H Hudson Mirror Waste Basket
Mfr # HS8H
Zoro # G203735119
$54.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nusteel
- MFR # HS8H
- Zoro # G203735119
- UPC # 847682003772
- Country of Origin China
- Category Trash Cans
Description
The Taper bath accessories with hammered texture and chrome accent add a wonderful elegant touch to today's bathroom decor.Swap out your plastic soap dispenser for the Hudson Hammered Soap/Lotion Pump. Made from hammered cylindrical dispenser is elegant and current. Display it alongside other pieces from the Hudson Hammered bath collection for a cohesive look.
Features- Hudson mirror waste basket
- Matching pieces include cotton swab/cotton container, soap dish, toothbrush holder, tumbler, soap and lotion pump, wastebasket, boutique tissue
- Elegant bath accessory
- Select a style to match your bathroom decor
- Color: Silver
- Material: Glass & Steel
- Finish: Steel
- Dimension: 10 x 10 x 10.75"
- Weight: 2.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cleaning Pad 5300N, 18", Blue, PK5 (5300N 830)
- HOSPECO Toilet Seat Cover Dispenser, Half-Fold, Ch (45C)
- GOJO 2,000 mL Personal Soaps 4 PK (7282-04)
- PURELL Hand Sanitizer Wipes, White, Canister, Non Linting Textured, 270 Wipes, 6 in x 6-3/4 in, Citrus (9113-06)
- NUSTEEL Confetti Collection Wastebasket (CFT8H)
- NUSTEEL Concrete Stone Wooden Finish Wastebasket (CON8H)
- NUSTEEL NuSteel ET8H Elegant Collection 6 Quart Wastebasket - White Resin (ET8H)
- NUSTEEL NuSteel ICE8H Ice Wastebasket (ICE8H)
- NUSTEEL NuSteel BR8H Brogan Stainless Steel Waste Basket (BR8H)
- NUSTEEL 9 qt Waste Basket Brushed Finish (TG8BH)
- SAFCO Safco® Plastic Step-On Receptacle- 23 Gallon Beige - 9923TN (9923TN)
- Nusteel Trash Cans